Zoro Homepage

Drill and Tap Bit, HSS, 1/4-20

  • Mfr # LDTAP1/4-20

  • Zoro # G7620033


product price: $18.59
/ea

Key Features

Finish
Bright (Uncoated)
Size
1/4"-20
Material
High Speed Steel
Impact Rated
No
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTAP1/4-20
Zoro #
G7620033
UPC #
783310009061
Country of Origin
China

Dimensions

Size
1/4"-20
Thread Size
1/4"-20
Flute Length
1/2 in
Overall Length
3/4 in
Thread Length
1/2 in

Details

Finish
Bright (Uncoated)
Item
Combination Drill and Tap
Material
High Speed Steel
Impact Rated
No
Tap Material
High Speed Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Thread Standard
UNC
Tap Finish
Bright (Uncoated)

Description

Combination Drill and Tap, Thread Size 1/4 In.-20, UNC, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, Flute Length 1/2 in, Overall Length 3/4 in, Coolant Fed Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.