Zoro Homepage

DRILL PULLER, G SERIES, Hp

  • Mfr # G1

  • Zoro # G506599913


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Voltage
Used w/ 18V Cordless Drill
Boom Length
17 in
No Load Pulling Speed
308 fpm
Tool Type
Cable Puller
Tool Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1
Zoro #
G506599913
UPC #
783310047469
Country of Origin
United States

Dimensions

Boom Length
17 in

Details

Item
DRILL PULLER, G SERIES
Voltage
Used w/ 18V Cordless Drill
No Load Pulling Speed
308 fpm
Tool Type
Cable Puller
Tool Weight
14 lb
Maximum Momentary Pulling Force
1,000 lbf

Description

DRILL PULLER, G SERIES, Tool Type Cable Puller, Maximum Momentary Pulling Force 1,000 lbf, No Load Pulling Speed 308 fpm, Boom Length 17 in, Horsepower Not Applicable, Voltage Used w/ 18V Cordless Drill, Current Not Applicable, Tool Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.