Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, Tap, Countersink, 2-1/4in, 1/4"-20

  • Mfr # DTAP1/4-20

  • Zoro # G0281967


product price: $10.89
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2 1/4 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Shank Type
1/4" Quick Change Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTAP1/4-20
Zoro #
G0281967
UPC #
783310176169
Country of Origin
China

Dimensions

Size
1/4"-20
Overall Length
2 1/4 in
Thread Size
1/4"-20

Details

Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Drill/Tap/Countersink
Shank Type
1/4" Quick Change Hex
Impact Rated
No
Includes
Plastic Case and Quick Change Adapter
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Thread Standard
UNC
Tap Material
High Speed Steel

Description

Drill/Tap/Countersink, Thread Size 1/4 In.-20, UNC, High Speed Steel, Thread Length 1/2 in, Overall Length 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.