
Drill/Tap Countersink, HSS, 8-32
Mfr # DTAP8-32
Zoro # G3254194
product price: $10.99
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2 1/32 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTAP8-32
Zoro #
G3254194
UPC #
783310176121
Country of Origin
China
Dimensions
Size
#8-32
Overall Length
2 1/32 in
Thread Size
#8-32
Details
Cutting Direction
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Drill/Tap/Countersink
Impact Rated
No
Includes
Plastic Case and Quick Change Adapter
Shank Type
1/4" Quick Change Hex
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Thread Standard
UNC
Tap Material
High Speed Steel
Description
Drill/Tap/Countersink, Thread Size #8-32, UNC, High Speed Steel, Thread Length 1/2 in, Overall Length 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.