Zoro Homepage

Drill/Tap/Countersink Set, HSS, 7 pcs.

  • Mfr # LDTAPKIT

  • Zoro # G7513782


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Finish
Bright
Includes
Case, Quick Change Adapter
Material
High Speed Steel
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTAPKIT
Zoro #
G7513782
UPC #
783310009092
Country of Origin
China

Dimensions

Sizes Included
8-32NC, 10-32NF, 1/4-20NC
Drill Bit Sizes Included
(2) 1/4 in -20CN, (2) 10 in -32NF, (2) 8 in -32NC
Largest Thread Size
8 in
Thread Sizes Included
1/4"-20, #10-32, #8-32
Shank Dia.
1/4 in
Tap Sizes Included
(2) 1/4"-20NC, (2) 10"-32NF, (2) 8"-32NC
Smallest Thread Size
1/4 in

Details

Number of Pieces
6
Finish
Bright
Includes
Case, Quick Change Adapter
Material
High Speed Steel
Impact Rated
No
Cutting Direction
Right Hand
Item
Combination Drill and Tap Set
Thread Type
UNC
Measurement System
Fractional Inch
Threads per Inch
20, 32
Thread Standard
UNC
Tap Type
Back Tapered Tap
Coolant Fed
Non-Coolant Through
Case Type
Plastic
Extended Shank
No
Thread Direction
Right Hand
Secondary Material Application
Plastic
Shank Type - Machining
Hex
Primary Material Application ISO Code
N, P
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Brass, Copper, Steel
Secondary Material Application ISO Code
O
Features
Hole Drilling, Tapping, Deburring and Countersinking In One Operation with Power Drill Saves Labor and Time

Description

Drill/Tap/Countersink Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included 1/4 In.-20, #10-32, #8-32, Thread Standard UNC, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Plastic, Tap Type Back Tapered Tap, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.