Zoro Homepage

Drill/Tap/Countersink Set, SAE, 6 Pc

  • Mfr # DTAPKIT

  • Zoro # G1449156


product price: $57.29
/ea

Key Features

Number of Pieces
6
Shank Type
1/4" Quick Change Hex
Finish
Uncoated
Material
High Speed Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTAPKIT
Zoro #
G1449156
UPC #
783310176206
Country of Origin
China

Dimensions

Sizes Included
6-32, 8-32, 10-24, 10-32, 12-24 and 1/4-20
Thread Sizes Included
1/4"-20, #10-24, #10-32, #12-24, #6-32, #8-32
Shank Dia.
1/4 in
Tap Sizes Included
#10-24, #10-32, #12-24, #6-32, #8-32, 1/4"-20
Smallest Thread Size
1/4 in
Drill Bit Sizes Included
#16, #21, #26, #29, #36, #7
Largest Thread Size
6 in

Details

Number of Pieces
6
Shank Type
1/4" Quick Change Hex
Finish
Uncoated
Material
High Speed Steel
SAE or Metric
SAE
Impact Rated
No
Item
Combination Drill and Tap Set
Includes
Plastic Case and Quick Change Adapter
Cutting Direction
Right Hand
Thread Type
UNC
Extended Shank
No
Threads per Inch
20, 24, 32
Secondary Material Application ISO Code
O
Case Type
Plastic
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Copper, Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N, P
Tap Type
Twist Drill and Plug Tap
Secondary Material Application
Plastic
Thread Standard
UNC
Thread Direction
Right Hand
Shank Type - Machining
Hex
Measurement System
Fractional Inch
Features
1/4" Hex Shank, Back Taper Beyond Tap, Deburr/Countersink Beyond Back Taper, Split Point Drill Tip, Tap Up To 10 Gauge Mild Steel, Aluminum, Copper, Brass

Description

Drill/Tap/Countersink Set, Number of Pieces 6, High Speed Steel, Bright (Uncoated), Thread Sizes Included 1/4 In.-20, #10-24, #10-32, #12-24, #6-32, #8-32, Thread Standard UNC, UNF, Thread Direction Right Hand, Coolant Fed Non-Coolant Through, Case Type Plastic, Tap Type Twist Drill and Plug Tap, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.