Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricians Tool Kit, 17 pcs., Caddy

  • Mfr # 0159-17ELEC

  • Zoro # G2044292


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Includes
Non-Metallic Cable Ripper, Torpedo Level
Number of Inspection and Retrieving Tools
0
Number of Striking Tools
1
Number of Brushes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0159-17ELEC
Zoro #
G2044292
UPC #
783310073871
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included
Tool Storage Height
17 in
Tool Storage Depth
8 1/2 in
Tool Storage Width
11 in

Details

Item
Electricians Tool Kit
Number of Pieces
16
Includes
Non-Metallic Cable Ripper, Torpedo Level
Number of Inspection and Retrieving Tools
0
Number of Striking Tools
1
Number of Brushes
0
Tool Kit Product Grouping
Tool Kits
Number of Screwdrivers
4
Number of Nut Drivers and Nutsetters
0
Number of Pliers
4
Number of Prybars and Pullers
0
Number of Hex and Torx Keys
0
Striking Tools Included
18 oz Electricians Hammer
Tool Storage Included
Yes
Number of Deburring and Finishing Tools
0
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers
Screwdrivers Included
1/4 in x 4 in Flat-Key Screwdriver, 3/16 in x 6 in Flat-Cab Screwdriver, Phillips #1 x 3 in, #2 x 4 in
Number of Powered Tools
0
Number of Miscellaneous Tools
0
Number of Sockets and Accessories
0
Tool Storage Type Included
Caddy
Measuring Tools Included
25 ft Power Return Rule
Number of Lights
0
Number of Drilling, Extracting, and Tapping Tools
4
Number of Electrical and Telecomm Tools
3
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools
Number of Measuring Tools
1
Number of Awls and Scribers
0
Cutting Tools Included
Cable Cutters
Nonsparking
No
Number of Cutting Tools
1
Number of Wrenches
0
Insulated / Uninsulated
Uninsulated
Number of Soldering and Welding Tools
0
Electrical and Telecomm Tools Included
7-1/2 in Wire Strippers, 9/14 in Cable Cutter, Non-Contact Voltage Detector, Stripping/Crimping Tool
Sub-Category
Electricians Tool Kit
Inspection and Retrieving Tools Included
None
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Wrenches Included
None
Primary Application
Electrical
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
4
Number of Striking and Struck Tools
1
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
(1) Wire Crimper, (1) Cable Stripper, (1) Voltage Detector, (1) Wire Stripper
Sockets, Drive Tools, and Accessories Included
None
Number of Screwdrivers, Keys, and Bits
4
Foam Inserts Included
No
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Specialty Screwdrivers
Tool Storage Material
Nylon
Plumbing Tools Included
None
Number of Measuring and Testing Tools
2
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Tool Storage Color
Black
Number of Abrasives and Finishing Tools
0
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Non-Sparking
No
Abrasives and Finishing Tools Included
None
HVAC Tools Included
None
Number of HVAC Tools
0
Striking and Struck Tools Included
(1) Hammer
Tool Storage Type
Tool Bag

Description

Electricians Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (2) Specialty Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (2) Specialty Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included (1) Hammer, Cutting Tools Included (1) Cable Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.