Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electricians Tool Kit, 28 pcs., Backpack

  • Mfr # 0159-28BKPK

  • Zoro # G2044301


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Includes
Belt, Gloves
Wrenches Included
Adjustable Wrenches
Hex and Torx Keys Included
Hex Key Set
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0159-28BKPK
Zoro #
G2044301
UPC #
783310073857
Country of Origin
China

Dimensions

Tool Storage Width
17 in
Tool Storage Height
20 1/2 in
Drive Size1
Sockets Not Included
Tool Storage Depth
10 in

Details

Item
Electricians Tool Kit
Number of Pieces
26
Includes
Belt, Gloves
Wrenches Included
Adjustable Wrenches
Hex and Torx Keys Included
Hex Key Set
Tool Kit Product Grouping
Tool Kits
Number of Electrical and Telecomm Tools
3
Number of Brushes
0
Number of Soldering and Welding Tools
0
Screwdrivers Included
1/4 in x 4 in, 5/16 in x 6 in Flat-Key Screwdrivers, 3/16 in x 6 in, 1/4 in x 6 in Flat-Cab Screwdrivers, Phillips #1 x 3 in, #2 x 4 in, 3/16 in x 6 in Screw Holding Flathead Screwdriver
Number of Pliers
4
Number of Screwdrivers
6
Number of Nut Drivers and Nutsetters
1
Nonsparking
No
Number of Inspection and Retrieving Tools
0
Electrical and Telecomm Tools Included
7-1/2 in Wire Stripper, 9/14 in Cable Cutter, Non-Contact Voltage Detector, Stripping/Crimping Tool
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers, Tongue and Groove Pliers
Number of Prybars and Pullers
0
Number of Miscellaneous Tools
0
Number of Striking Tools
1
Tool Storage Included
Yes
Number of Drilling, Extracting, and Tapping Tools
8
Striking Tools Included
18 oz Electricians Hammer
Number of Powered Tools
0
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Striking and Struck Tools, Wrenches
Number of Hex and Torx Keys
1
Number of Measuring Tools
1
Number of Deburring and Finishing Tools
0
Number of Lights
0
Number of Awls and Scribers
1
Cutting Tools Included
Cable Cutters, Knives
Measuring Tools Included
25 ft Power Return Rule
Number of Wrenches
1
Insulated / Uninsulated
Uninsulated
Number of Sockets and Accessories
0
Awls and Scribers Included
3 in Awl
Number of Cutting Tools
3
Tool Storage Type Included
Backpack
Inspection and Retrieving Tools Included
None
Sub-Category
Electricians Tool Kit
Miscellaneous Tools Included
None
Putty Knives and Scrapers Included
None
Primary Application
Electrical
Measurement Type
SAE
Insulated
Uninsulated
Number of Screwdrivers, Keys, and Bits
11
Foam Inserts Included
No
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
(1) Cable Stripper, (1) Voltage Detector, (1) Wire Crimper, (1) Wire Stripper
Tool Storage Type
Tool Backpack
Striking and Struck Tools Included
(1) Hammer
Number of HVAC Tools
0
Measuring and Testing Tools Included
(1) Tape Measure, (1) Level
Abrasives and Finishing Tools Included
None
Number of Striking and Struck Tools
1
Non-Sparking
No
Number of Measuring and Testing Tools
2
Number of Electrical and Telecom Tools
4
Tool Storage Color
Black
Plumbing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Number of Abrasives and Finishing Tools
0
Tool Storage Material
Leather
Number of Putty Knives and Scrapers
0
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
(9) Hex Keys, (1) Phillips Screwdriver, (1) Specialty Screwdriver

Description

Electricians Tool Kit, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 26, Pliers Included (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (1) Specialty Pliers, Screwdrivers, Keys, and Bits Included (9) Hex Keys, (1) Phillips Screwdriver, (1) Specialty Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included (1) Adjustable Wrench, Striking and Struck Tools Included (1) Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.