
Fiberglas Fish Tape 250 X 3-16 Wt6Lb
Mfr # 05158
Zoro # G4189930
product price: $563.99
/ea
Free Shipping & Returns
Key Features
Includes
Replacement Fiberglass Tape
Tape Finish
Low Friction Coating
Tape Material
Fiberglass
Tape Length
250 ft
Non-Conductive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05158
Zoro #
G4189930
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
250 ft
Tape Diameter
3/16 in
Details
Item
Fish Tape
Includes
Replacement Fiberglass Tape
Tape Finish
Low Friction Coating
Tape Material
Fiberglass
Non-Conductive
Yes
Tape Shape
Round
Tape End Style
Non-Conductive Eyelet
Includes Graduation Marks
No
Tape Tensile Strength
400 lb
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 250 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Not Applicable, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Case Style Not Applicable, Includes Replacement Fiberglass Tape, Tape Finish Low Friction Coating, Tape Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.