Zoro Homepage

Fiberglass Fish Tape

  • Mfr # 05156

  • Zoro # G0902785


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Tape Material
Fiberglass
Tape Width
3/16 in
Tape Diameter
3/16 in
Tape Length
150 ft
Tape End Style
Non-Conductive Eyelet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05156
Zoro #
G0902785
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3/16 in
Tape Diameter
3/16 in
Tape Length
150 ft

Details

Item
Fish Tape
Tape Material
Fiberglass
Tape End Style
Non-Conductive Eyelet
Tape Tensile Strength
400 lb
Tape Shape
Round
Non-Conductive
Yes
Includes Graduation Marks
No

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 150 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Not Applicable, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Applicable, Tape Width 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.