Zoro Homepage

Fiberglass Fish Tape 200 Ft

  • Mfr # 05157

  • Zoro # G0585195


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Features
Non-conducting, Painted Low Friction Coating
Length
200 ft.
Size
3/16"W
Tape Material
Fiberglass
Tape Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05157
Zoro #
G0585195
UPC #
-
Country of Origin
United States

Dimensions

Length
200 ft.
Size
3/16"W
Tape Width
3/16 in
Tape Diameter
3/16 in
Tape Length
200 ft

Details

Item
Fish Tape
Features
Non-conducting, Painted Low Friction Coating
Tape Material
Fiberglass
Tape Tensile Strength
400 lb
Tape Shape
Round
Tape End Style
Non-Conductive Eyelet
Non-Conductive
Yes
Includes Graduation Marks
No

Description

Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Not Applicable, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter Not Applicable, Minimum Wire Capacity Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Applicable, Tape Width 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.