
Fiberglass Fish Tape, 200 ft. x3/16in
Mfr # 542-200
Zoro # G3713057
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Features
Perfect for Fishing In Conduit with Wire or Cable Present, Smaller Fish Eye with Offset Bend, Superior Rapid Tape Pay-Out and Rewind
Length
200 ft.
Size
3/16" dia.
Tape Material
Fiberglass
Includes
Reel Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542-200
Zoro #
G3713057
UPC #
783310357469
Country of Origin
United States
Dimensions
Length
200 ft.
Size
3/16" dia.
Tape Size
3/16"
Tape Width
3/16 in
Case Diameter
17 in
Tape Diameter
3/16 in
Tape Length
200 ft
Details
Item
Fish Tape
Features
Perfect for Fishing In Conduit with Wire or Cable Present, Smaller Fish Eye with Offset Bend, Superior Rapid Tape Pay-Out and Rewind
Tape Material
Fiberglass
Includes
Reel Stand
Winder Case
Yes
Case Material
Plastic
Case Style
Reel Stand
Tape Profile
Round
Tape Shape
Round
Tape Tensile Strength
400 lb
Tape End Style
Non-Conductive Eyelet
Case Winding Type
Reel Stand
Non-Conductive
Yes
Replacement Tape Cartridge Number
05158; 10565; 35750G
Includes Graduation Marks
No
Description
Fish Tape, Tape End Style Non-Conductive Eyelet, Tape Length 200 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Reel Stand, Tape Diameter 3/16 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 17 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks No, Non-Conductive Yes, Voltage Rating Not Applicable, Case Material Plastic, Case Style Reel Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.