Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberglass Fishtape, 100ft, Non-Conductive

  • Mfr # FTXF-100

  • Zoro # G001866213


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Features
Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels
Length
100 ft
Tape Material
Fiberglass
Tape Size
11/64"
Case Dia.
12 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTXF-100
Zoro #
G001866213
UPC #
783310047025
Country of Origin
United States

Dimensions

Length
100 ft
Tape Size
11/64"
Case Dia.
12 4/5 in
Case Diameter
13 in
Tape Width
11/64 in
Tape Diameter
3/16 in
Tape Length
100 ft

Details

Item
Fiberglass Fishtape 100ft
Features
Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels
Tape Material
Fiberglass
Case Style
Rotating
Series
REEL-X
Case Winding Type
Interior Reel
Non-Conductive
Yes
Tape Tensile Strength
300 lb
Tape Color
Green
Tape Shape
Round
Replacement Tape Cartridge Number
RFTXF-100
Tape End Style
Non-Conductive Eyelet

Description

Fiberglass Fishtape 100ft, Tape End Style Non-Conductive Eyelet, Tape Length 100 ft, Tape Material Fiberglass, Tape Shape Round, Case Winding Type Interior Reel, Tape Diameter 3/16 in, Tape Tensile Strength 300 lb, Case Diameter 13 in, Non-Conductive Yes, Case Style Rotating, Features Anti-Bind Design, Fatigue/Strain Reducing Ergonomic Case Design, Free-Spinning Interior Reel for Faster Fishing, Quick-Change Replacement Reels, Replacement Tape Cartridge Number RFTXF-100, Series REEL-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.