Zoro Homepage

Fish Tape, 3/16 In x 100 ft, Nylon

  • Mfr # FTN536-100

  • Zoro # G2167803


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Features
Curl Resistant, For Fishing Near Energized Lines When Maximum Flexibility Is Needed, Perfect for Fishing In Conduit with Wire or Cable Present
Length
100 ft
Size
3/16"W
Tape Material
Nylon
Case Dia.
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTN536-100
Zoro #
G2167803
UPC #
783310127161
Country of Origin
United States

Dimensions

Length
100 ft
Size
3/16"W
Case Dia.
13 in
Tape Size
3/16"
Tape Diameter
3/16 in
Case Diameter
13 in
Tape Width
3/16 in
Tape Length
100 ft

Details

Item
Fish Tape
Features
Curl Resistant, For Fishing Near Energized Lines When Maximum Flexibility Is Needed, Perfect for Fishing In Conduit with Wire or Cable Present
Tape Material
Nylon
Tape Profile
Round
Case Material
Plastic
Winder Case
Yes
Case Style
Winder Slide
Material
Nylon
Tape Tensile Strength
250 lb
Tape End Style
Non-Conductive Eyelet
Tape Color
Green
Tape Shape
Round
Replacement Tape Cartridge Number
RN536-100
Non-Conductive
Yes
Case Winding Type
Winder Slide

Description

The Greenlee FTN536-100 Fish Tape is a great way to fish wire through conduits. It is the perfect tool for work in tight spaces and confined areas. Made of nylon, this 100 ft long fishing tape will not kink or twist during use. The winding slide has a 13" diameter case that fits nicely in your hand. Its round 3/16"W tape size ensures you can pass it through small openings easily. This fishing tape has a 3/16"W x 100 ft straight wireway and comes with a plastic case. If you are looking for an easy way to fish wire through conduit, then the Greenlee FTN536-100 Fish Tape is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.