Greenlee Fish Tape Repair Kit

  • Mfr # 35909

  • Zoro # G3130718


product price:  $62.39
/ea

Key Features

Includes
Splice, Threaded End Ferrule
Material
Steel
End Style
Metal Eyelet
Maximum Pull
400 lb
Compatible with Product Type
Designed For Use on 3/16 in Fiberglass Fish Tape
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35909
Zoro #
G3130718
UPC #
783310359098
Country of Origin
United States

Dimensions

Tool Length
1/4 in

Details

Item
Fish Tape Repair Kit
Includes
Splice, Threaded End Ferrule
Material
Steel
End Style
Metal Eyelet
Maximum Pull
400 lb
Compatible with Product Type
Designed For Use on 3/16 in Fiberglass Fish Tape
Product Type
Repair Kit
Compatible with Manufacturer Model Number
542-150, 542-200, 542-250
Compatible with Series
Fiberglass Fish Tapes
Compatible with Brand
Greenlee
Compatible Manufacturer Part Number
542-150, 542-200, 542-250
Compatible Manufacturer Model Number
542-150, 542-200, 542-250
For Use With Mfr. Model Number
542-150, 542-200, 542-250
Compatible with Manufacturer Model No.
542-150, 542-200, 542-250
Compatible with Mfr. Model No.
542-150, 542-200, 542-250
For Use with Mfr Model Number
542-150, 542-200, 542-250
Compatible Pump Manufacturer Part Number
542-150, 542-200, 542-250
Compatible Mfr. Model Number
542-150, 542-200, 542-250

Description

Fish Tape Repair Kit, Product Type Repair Kit, End Style Metal Eyelet, Material Steel, Tool Length 1/4 in, Maximum Wire Capacity Not Applicable, Minimum Wire Capacity Not Applicable, Maximum Pull 400 lb, Compatible with Brand Greenlee, Compatible with Grainger Part Number 34E843, 42PT72, 42PT73, Compatible with Manufacturer Model Number 542-150, 542-200, 542-250, Compatible with Series Fiberglass Fish Tapes, Compatible with Product Type Designed For Use on 3/16 in Fiberglass Fish Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.