
Fishing Line, 500 Ft, Poly Line, 210 lb
Mfr # 430-500
Zoro # G2090356
product price: $16.79
/eaKey Features
Features
Self-Dispensing Tube, Rot And Mildew Resistant
Length
500 ft.
Size
210 lb x 500 ft
Includes
Poly Line, Storage Container
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-500
Zoro #
G2090356
UPC #
783310125983
Country of Origin
Canada
Dimensions
Length
500 ft.
Size
210 lb x 500 ft
Overall Length
500 ft
Overall Height
12 in
Overall Width
6 in
Details
Item
Poly Line
Features
Self-Dispensing Tube, Rot And Mildew Resistant
Includes
Poly Line, Storage Container
Color
Green
For Use With
Greenlee Vacuum/Blower Power Fishing Systems
Material
Plastic
Compatible Blower/Vacuum Series
Greenlee
Tensile Strength
210 lbf
Product Type
Spiral Wrap Twine
Breaking Strength
210 lb
Compatible Conduit
EMT, IMC, Rigid
Description
Poly Line, Product Type Spiral Wrap Twine, Overall Length 500 ft, Tensile Strength 210 lbf, Compatible Conduit EMT, IMC, Rigid, Compatible Conduit Size Not Applicable, Material Plastic, Includes Poly Line, Storage Container, Overall Height 12 in, Overall Width 6 in, Breaking Strength 210 lb, Color Green, Compatible Blower/Vacuum Series Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.