Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat-Top Box, Green, 48 in W x 30 in D x 48 in H

  • Mfr # 4848

  • Zoro # G5213671


product price: $1,895.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Green
Material
Steel
Features
Continuous Non-Removable Pins, Side Wall Storage, Gas Springs, Angled Skids, Fold-Down Recessed Handles
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4848
Zoro #
G5213671
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Depth
30 in
Height
48 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Green
Material
Steel
Features
Continuous Non-Removable Pins, Side Wall Storage, Gas Springs, Angled Skids, Fold-Down Recessed Handles
Locking System
Padlock
Number of Doors
0
Number of Drawers
0
Number of Shelves
2
Tool Storage Type Included
Jobsite Box
Handle Type
Recessed, Concealed
Item
Jobsite Piano Box
Body Gauge
16
Total Storage Capacity
40 cu. ft
Lid Style
Hinged
Compatible Caster Manufacturer Model No.
Mfr. No. 503, 603, 703, 696
Includes Casters
No

Description

The GREENLEE - 4848 is a Jobsite Piano Box, a type of flat-top tool storage unit designed for industrial or construction environments. Made from steel, this box offers durability and resistance to elements such as water and rust. It features a hinged lid that opens like a grand piano, providing easy access to the tools and equipment stored inside. With its robust design, it provides high security and weather resistance.
Key Features:
• Material: Constructed from steel for enhanced durability.
• Storage Capacity: Offers 40 cubic feet of space for storing tools and building materials.
• Gauge: The thickness of the metal used in its construction is 16 gauge, indicating strength and increased durability.
• Number of Shelves: Contains two shelves for organized storage.
• Locking System: Equipped with a padlock system to protect against unauthorized access.
• Additional Features: Includes continuous non-removable pins, side wall storage options, gas springs for easy opening/closing, angled skids for stability on uneven surfaces, and fold-down recessed handles for convenient transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.