Gas Cylindar For Toolbox Lid
Mfr # 01886
Zoro # G0647967
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1 13/16 in
Includes
Gas Spring
Color
Black
For Use With
Tool Box Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01886
Zoro #
G0647967
UPC #
783310018865
Country of Origin
China
Dimensions
Overall Length
1 13/16 in
Overall Width
6 1/2 in
Overall Height
5 1/4 in
Details
Item
Replacement Gas Spring Kit
Material
Steel
Includes
Gas Spring
Color
Black
For Use With
Tool Box Lids
Compatible with Manufacturer Model No.
3648, 3660, 4848, 4860, 4872, 7060-CFO
Description
Replacement Gas Spring Kit, Color Black, Compatible with Manufacturer Model No. 3648, 3660, 4848, 4860, 4872, 7060-CFO, Compatible Grainger Part Number 34E765, 34E786, 34E793, For Use With Tool Box Lids, Includes Gas Spring, Material Steel, Overall Height 5 1/4 in, Overall Length 1 13/16 in, Overall Width 6 1/2 in, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.