Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 12

  • Mfr # 0159-13

  • Zoro # G2089272


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
Tool Belt
Insulated / Uninsulated
Uninsulated
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0159-13
Zoro #
G2089272
UPC #
783310563518
Country of Origin
Taiwan, Province of China

Dimensions

Tool Storage Height
10 1/2 in
Tool Storage Width
7 in
Drive Size1
Sockets Not Included
Tool Storage Depth
6 in

Details

Item
Electricians Tool Kit
Number of Pieces
10
Includes
Tool Belt
Insulated / Uninsulated
Uninsulated
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers
Sub-Category
Electricians Tool Set
Tool Storage Type Included
Pouch
Number of Electrical and Telecomm Tools
1
Number of Measuring Tools
1
Number of Screwdrivers
4
Nonsparking
No
Measuring Tools Included
25 ft Tape Measure
Screwdrivers Included
Phillips #1 x 3 in, #2 x 4 in, Cabinet Tip 3/16 in x 6 in, Keystone Square Shank 1/4 in x 4 in
Tool Kit Product Grouping
Tool Kits
Number of Pliers
4
Electrical and Telecomm Tools Included
10 to 18 AWG, Pro-Plus Wire Stripper
Tool Storage Included
Yes
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Cutting Tools Included
None
Number of Wrenches
0
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Wrenches Included
None
Miscellaneous Tools Included
None
Primary Application
Electrical
Insulated
Uninsulated
Measurement Type
SAE
Number of Plumbing Tools
0
Tool Storage Type
Tool Pouch
Number of Measuring and Testing Tools
1
Number of Putty Knives and Scrapers
0
Tool Storage Material
Leather
Sockets, Drive Tools, and Accessories Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Specialty Screwdrivers
Number of Sockets, Drive Tools, and Accessories
0
Number of Screwdrivers, Keys, and Bits
4
HVAC Tools Included
None
Number of Striking and Struck Tools
0
Striking and Struck Tools Included
None
Number of Electrical and Telecom Tools
1
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Foam Inserts Included
No
Measuring and Testing Tools Included
(1) Tape Measure
Abrasives and Finishing Tools Included
None
Number of HVAC Tools
0
Non-Sparking
No
Electrical and Telecom Tools Included
(1) Wire Stripper

Description

Greenlee's 0159-13 General Hand Tool Kit is the ideal kit for electricians. It contains a selection of professional-quality tools that are essential for your project. This tool kit has 12 pieces in total, including 4 screwdrivers, 4 pliers and 4 electrical and telecomm tools. The set comes with a pouch to store all the tools neatly. There are 4 screwdrivers included in this kit, which includes one each of Phillips #1 x 3 in., #2 x 4 in., Cabinet Tip 3/16 x 6 in., and Keystone Square Shank 1/4 x 4 in.. There are also four pliers such as 10 inch pump, 8 inch diagonal cutting, 8 inch long nose and 9 inch side cut. With Greenlee's 0159-13 General Hand Tool Kit you can tackle various jobs around the house or office with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.