Zoro Homepage

Glow Rod, 5 ft to 15 ft, Fiberglass

  • Mfr # 540-15

  • Zoro # G1150904


product price: $58.49
/ea

Key Features

Features
Threaded Connectors, Luminescent Fiberglass Rods Glow In The Dark to Make Fishing Voice, Data and Video Wires Easier In Dark Spaces, Such As Above Ceilings, In Walls, and Below Sub-Floors, More Flexible for Fishing In Walls Through Outlet Box Holes
Length
5 ft to 15 ft
Size
3/16" dia.
Tape Material
Fiberglass
Includes
Bullet and J Hook Nose Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-15
Zoro #
G1150904
UPC #
783310114222
Country of Origin
United States

Dimensions

Length
5 ft to 15 ft
Size
3/16" dia.
Pole Diameter
3/16 in
Individual Rod Length
5 ft
Maximum Bend Radius
4 1/4 in
Tool Length
15 ft
Rod Diameter
3/16 in

Details

Item
Glow Rod
Features
Threaded Connectors, Luminescent Fiberglass Rods Glow In The Dark to Make Fishing Voice, Data and Video Wires Easier In Dark Spaces, Such As Above Ceilings, In Walls, and Below Sub-Floors, More Flexible for Fishing In Walls Through Outlet Box Holes
Tape Material
Fiberglass
Includes
Bullet and J Hook Nose Tips
Color
Green
Flexibility
Medium
Material
Fiberglass
Product Type
Rod Set
Rod Material
Fiberglass
End Style
Bullet Nose, Single Hook
Number of Rods Included
3
Connector Material
Fiberglass
Rod Color
Green

Description

Glow Rod, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Medium, Maximum Bend Radius 4 1/4 in, Tool Length 15 ft, Number of Rods Included 3, Rod Diameter 3/16 in, Rod Material Fiberglass, Connector Material Fiberglass, Features Threaded Connectors, Luminescent Fiberglass Rods Glow In The Dark to Make Fishing Voice, Data and Video Wires Easier In Dark Spaces, Such As Above Ceilings, In Walls, and Below Sub-Floors, More Flexible for Fishing In Walls Through Outlet Box Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.