
Greenlee - 6005 Puller
Mfr # 6005
Zoro # G5213875
product price: $17,806.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Features
High Force Audio Alarm Warning and Circuit Breaker Shut Off, Heat-Treated Steel, Leaf-Type Mounting Chains, Right-Angle Sheave, Tapered Capstan and Patented Rope Guidance System, Floor Mounting Attachment
Includes
2 1/2 in, 3 in, 3 1/2 in, 4 in Slip-In and Screw-On Couplings, 3 ft Boom Tube, 4 ft Boom Tube, 6001 Super Tugger, Boom Mount, Elbow Unit, Floor Mount, Force Gauge and Vise Chains, Mobile Carriage, Nose Unit, Storage Trays
Voltage
120V AC
Cable Capacity
2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)
Application
Cable Pulling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6005
Zoro #
G5213875
UPC #
-
Country of Origin
United States
Dimensions
Boom Length
8 ft
Details
Item
Cable Puller,120V AC,552 lb,1 1/2 hp
Features
High Force Audio Alarm Warning and Circuit Breaker Shut Off, Heat-Treated Steel, Leaf-Type Mounting Chains, Right-Angle Sheave, Tapered Capstan and Patented Rope Guidance System, Floor Mounting Attachment
Includes
2 1/2 in, 3 in, 3 1/2 in, 4 in Slip-In and Screw-On Couplings, 3 ft Boom Tube, 4 ft Boom Tube, 6001 Super Tugger, Boom Mount, Elbow Unit, Floor Mount, Force Gauge and Vise Chains, Mobile Carriage, Nose Unit, Storage Trays
Voltage
120V AC
Cable Capacity
2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)
Application
Cable Pulling
Current
20 A
Horsepower
1 1/2 hp
No Load Pulling Speed
17 fpm
Tool Type
Cable Puller
Tool Weight
552 lb
Maximum Momentary Pulling Force
6,500 lbf
Description
Cable Puller,120V AC,552 lb,1 1/2 hp, Tool Type Cable Puller, Maximum Momentary Pulling Force 6,500 lbf, No Load Pulling Speed 17 fpm, Boom Length 8 ft, Horsepower 1 1/2 hp, Voltage 120V AC, Mounting Type Floor Mount, Wheeled, Current 20 A, Tool Weight 552 lb, Application Cable Pulling, Cable Capacity 2.3 m/min (7.5 ft/min), 3.4 m/min (11 ft/min) 17.8 kN (4,000 lb), 5 m/min (16.5 ft/min) 8,900 Newtons (2,000 lb)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.