Greenlee Pucnh 60Mm 2.362 Steel
Mfr # 721E-60.0
Zoro # G0903701
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Hole Size (In.)
2.362"
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Includes
3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Material
Carrying Case Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
721E-60.0
Zoro #
G0903701
UPC #
783310319788
Country of Origin
United States
Dimensions
Hole Size (In.)
2.362"
Details
Item
Greenlee Pucnh 60Mm 2.362 Steel
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Includes
3/8" (9.7 mm) Kwik Stepper(R) Step Bit
Material
Carrying Case Plastic
Description
Greenlee Pucnh 60Mm 2.362 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.