Zoro Homepage

Greenlee Punch. 63.5Mm

  • Mfr # 1758AV

  • Zoro # G0903141


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
2-1/2"
Size
ISO-63
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Material
Carrying Case Plastic
Includes
12.7 mm Kwik Stepper(R) Step Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1758AV
Zoro #
G0903141
UPC #
-
Country of Origin
United States

Dimensions

Hole Size (In.)
2-1/2"
Size
ISO-63

Details

Item
Greenlee Punch. 63.5Mm
For Use With
3/8" (9.5 mm) and 3/4" (19.1 mm) Draw Studs
Material
Carrying Case Plastic
Includes
12.7 mm Kwik Stepper(R) Step Bit

Description

Greenlee Punch. 63.5Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.