
Greenlee Punchset 36690
Mfr # 36690
Zoro # G0585420
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Size
30.5mm
For Use With
3/8" and 3/4" Draw Studs
Includes
3/8" Kwik Stepper Step Bit
Material
Carrying Case Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36690
Zoro #
G0585420
UPC #
783310366904
Country of Origin
United States
Dimensions
Size
30.5mm
Details
Item
Greenlee Punchset 36690
For Use With
3/8" and 3/4" Draw Studs
Includes
3/8" Kwik Stepper Step Bit
Material
Carrying Case Plastic
Description
The Greenlee 36690 Punch Set is the perfect tool for punching holes in walls, ceilings and drywall. It can be used to make a variety of cuts including circle and square knockouts. This punch set comes with a plastic carrying case. The Greenlee 36690 Punch Set will help you get the job done right when it comes to punching holes in walls, ceilings and drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.