Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMGRT-100-C
Zoro #
G3713081
UPC #
783310077305
Country of Origin
Taiwan, Province of China
Details
Item
Earth Ground Tester
Earth Ground Resistance Range
0.10 to 1200 ohm
Earth Measurement Clamps
No
Measuring Current
1mA
Power Source
9V Battery
Interface
No
Earth Measurement Poles
No
Includes
Tester, Battery, and Molded Carrying Case
Display
LCD
Safety Rating
CAT III, 150V
Description
Earth Ground Tester, Includes Tester, Battery, and Molded Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.