Zoro Homepage

Heavy Duty Cable Cuter, Ratchet Action, 12 lbs. Weight

  • Mfr # 756

  • Zoro # G0902146


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27-1/2"
Cutting Action
Ratcheting
Primary Application
Cuts Aluminum and Copper Cables
Features
Two Cutting Actions - Fast Scissor Cutting For Small Cable and Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756
Zoro #
G0902146
UPC #
783310340812
Country of Origin
United States

Dimensions

Overall Length
27-1/2"

Details

Item
Hvy Duty Ratchet Cable Cuter Wt=12Lb
Cutting Action
Ratcheting
Primary Application
Cuts Aluminum and Copper Cables
Features
Two Cutting Actions - Fast Scissor Cutting For Small Cable and Insulation

Description

Hvy Duty Ratchet Cable Cuter Wt=12Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.