
Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex
Mfr # 925-1-7/32
Zoro # G1161474
product price: $41.19
/eaKey Features
Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Plastic, and any Machinable Metal
Max. Cutting Depth
1/4 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925-1-7/32
Zoro #
G1161474
UPC #
783310016434
Country of Origin
United States
Dimensions
Max. Cutting Depth
1/4 in
Thread Size
3/8 in
Shank Size
3/8 in
Saw Dia.
1 1/4 in
Overall Diameter
1 1/4 in
Cutting Depth - Maximum
1/4 in
Details
Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Plastic, and any Machinable Metal
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Cutters
Replacement Arbor No.
Mfr. No. 925-011
Number of Teeth
14
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. 925-001
Impact Rated
Not Impact Rated
Number of Teeth (Hole Cutters Only)
14
Materials Cut
Sheet Metal
Primary Material Application
Steel
For Workpiece Material
Sheet Metal
Description
Hole Cutters, Hole Cutter, Primary Saw Application Wood, Max. Cutting Depth 1/4 in, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Number of Teeth 14, Thread Size 3/8 in, Replacement Arbor No. Mfr. No. 925-011, Shank Size 3/8 in, Replacement Pilot Drill No. Mfr. No. 925-001, Application Wood, Plastic, and any Machinable Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.