Zoro Homepage

Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex

  • Mfr # 925-2-1/2

  • Zoro # G2312502


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Plastic, and any Machinable Metal
Arbor Design
Built-In Arbor
Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925-2-1/2
Zoro #
G2312502
UPC #
783310101628
Country of Origin
United States

Dimensions

Max. Cutting Depth
1/4 in
Thread Size
3/8 in
Shank Size
1/2 in
Saw Dia.
2 1/2 in
Cutting Depth - Maximum
1/4 in
Overall Diameter
2 1/2 in

Details

Primary Saw Application
Wood
Tooth Material
High Speed Steel
Application
Wood, Plastic, and any Machinable Metal
Arbor Design
Built-In Arbor
Number of Teeth
14
Replacement Pilot Drill No.
Mfr. No. 925-002
Replacement Arbor No.
Mfr. No. 925-022
Item
Hole Cutter
Hole Saw Product Grouping
Hole Cutters
Shank Shape
Hex
Primary Material Application
Steel
Number of Teeth (Hole Cutters Only)
14
Impact Rated
Not Impact Rated
Materials Cut
Sheet Metal
For Workpiece Material
Sheet Metal

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Max. Cutting Depth 1/4 in, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Number of Teeth 14, Thread Size 3/8 in, Replacement Arbor No. Mfr. No. 925-022, Shank Size 1/2 in, Replacement Pilot Drill No. Mfr. No. 925-002, Application Wood, Plastic, and any Machinable Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.