
Hole Cutter, 7/8 In Dia, HSS, 3/8 In Hex
Mfr # 925-7/8
Zoro # G2231503
product price: $28.99
/eaKey Features
Primary Saw Application
Sheet Metal
Saw Dia.
7/8"
Tooth Material
High Speed Steel
Max. Cutting Depth
1/4 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925-7/8
Zoro #
G2231503
UPC #
783310101574
Country of Origin
United States
Dimensions
Saw Dia.
7/8"
Max. Cutting Depth
1/4 in
Thread Size
3/8 in
Shank Size
3/8 in
Cutting Depth - Maximum
1/4 in
Overall Diameter
7/8 in
Details
Primary Saw Application
Sheet Metal
Tooth Material
High Speed Steel
Arbor Design
Built-In Arbor
Item
Hole Cutter
Number of Teeth
14
Application
Wood, Plastic, and any Machinable Metal
Hole Saw Product Grouping
Hole Cutters
Replacement Arbor No.
Mfr. No. 925-011
Replacement Pilot Drill No.
Mfr. No. 925-001
Impact Rated
Not Impact Rated
Materials Cut
Sheet Metal
Number of Teeth (Hole Cutters Only)
14
Primary Material Application
Steel
For Workpiece Material
Sheet Metal
Description
Hole Cutters, Hole Cutter, Primary Saw Application Wood, Max. Cutting Depth 1/4 in, Arbor Design Built-In Arbor, Tooth Material High Speed Steel, Number of Teeth 14, Thread Size 3/8 in, Replacement Arbor No. Mfr. No. 925-011, Shank Size 3/8 in, Replacement Pilot Drill No. Mfr. No. 925-001, Application Wood, Plastic, and any Machinable Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.