Zoro Homepage

Hole Cutter Kit, 9 PC

  • Mfr # 930

  • Zoro # G1835513


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
High Speed Steel
Max. Cutting Depth
1/4 in
Number of Pieces
11
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930
Zoro #
G1835513
UPC #
783310102144
Country of Origin
United States

Dimensions

Max. Cutting Depth
1/4 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Range of Saw Sizes
7/8" to 2-1/2"
Saw Size Range
7/8 in to 2 1/2 in
Hole Cutter Sizes (Hole Cutters)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Thread Size
1/2"
Hole Cutter Size - Minimum
7/8 in
Hole Cutter Sizes
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Hole Cutter Size - Maximum
2 1/2 in
Cutting Depth - Maximum
1/4 in

Details

Tooth Material
High Speed Steel
Number of Pieces
11
Arbor Design
Arbor Not Included
Impact Rated
Not Impact Rated
Includes
(3) Arbors, Hex Wrench, Plastic Case
Application
Metal Cutting
Replacement Pilot Drill No.
Mfr. No. 925-001, 925-002
Primary Saw Application
Wood
Hole Saw Product Grouping
Hole Saw Kits
Item
Hole Cutter Kit
Replacement Arbor No.
Mfr. No. 925-011 or 925-022
Number of Hole Cutters
6
Primary Material Application
Metal
Materials Cut
Metal, Plastics & Composites, Wood
Number of Teeth (Hole Cutters Only)
7/8/10/14/15/17
Number of Teeth
11, 13, 14, 16, 6, 8
Shank Shape
Hex
For Workpiece Material
Composite, Metal, Plastic, Wood

Description

Hole Saw Kits, Hole Cutter Kit, Max. Cutting Depth 1/4 in, Arbor Design Arbor Not Included, Tooth Material High Speed Steel, Number of Teeth 11, 13, 14, 16, 6, 8, Thread Size 1/2 In., Replacement Arbor No. Mfr. No. 925-011 or 925-022, Replacement Pilot Drill No. Mfr. No. 925-001, 925-002, Application Metal Cutting, Includes (3) Arbors, Hex Wrench, Plastic Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.