
Hole Saw, 3/4 in. Dia., Variable Pitch
Mfr # 825-3/4
Zoro # G9487457
product price: $9.49
/eaKey Features
Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Max. Cutting Depth
1 5/8 in
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825-3/4
Zoro #
G9487457
UPC #
783310191346
Country of Origin
United States
Dimensions
Max. Cutting Depth
1 5/8 in
Shank Size
1/4 in, 5/16 in, 7/16 in
Saw Dia.
3/4 in
Pilot Drill Size
1/4 in dia x 4 1/4 in L
Pilot Drill Diameter
1/4 in
Overall Diameter
3/4 in
Cutting Depth - Maximum
1 5/8 in
Pilot Drill Length
4 1/4 in
Details
Primary Saw Application
Metal
Tooth Material
Bi-Metal
Application
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Tooth Material Grade
Matrix II
Item
Hole Saw
Replacement Pilot Drill No.
Mfr. No. 37623
Replacement Arbor No.
Mfr. No. 2800, 37155, 37157, 38522
Hole Saw Product Grouping
Hole Saws
Impact Rated
Not Impact Rated
Shank Shape
Hex, Round
Materials Cut
Metal, Plastics and Composites, Wood
Primary Material Application
Steel
For Workpiece Material
Metal, Plastics and Composites, Wood
Description
Hole Saw, Primary Material Application Steel, Materials Cut Metal, Plastics and Composites, Wood, Arbor Design Arbor Not Included, Tooth Material Bi-Metal, Saw Dia. 3/4 in, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Shank Size 1/4 in, 5/16 in, 7/16 in, Pilot Drill Size 1/4 in dia x 4 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.