Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hole Saw Kit, 2-1/2 in Dia, Variable Pitch

  • Mfr # 830

  • Zoro # G9487642


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Max. Cutting Depth
1 5/8 in
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830
Zoro #
G9487642
UPC #
783310191926
Country of Origin
United States

Dimensions

Max. Cutting Depth
1 5/8 in
Shank Size
5/16 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Range of Saw Sizes
7/8" to 2-1/2"
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in
Saw Size Range
1/2 in to 2 in
Saw Dia.
2 1/2 in
Cutting Depth - Maximum
1 5/8 in
Hole Saw Size - Minimum
7/8 in
Hole Saw Size - Maximum
2 1/2 in

Details

Tooth Material
Bi-Metal
Number of Pieces
9
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(2) Quick Change Arbors, (3) Pilot Drills
Teeth per Inch
4/6
Replacement Arbor No.
Mfr. No. 37623 or 38545
Application
Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Primary Saw Application
Metal
Item
Hole Saw Kit
Hole Saw Product Grouping
Hole Saw Kits
Replacement Pilot Drill No.
Mfr. No. 37156
Materials Cut
Aluminum, Fiberglass, Plastic, Steel, Tin, Wood
Primary Material Application
Wood
Number of Hole Saws
6
For Workpiece Material
Aluminum, Fiberglass, Plastic, Steel, Tin, Wood
Shank Shape
Hex

Description

Hole Saw Kit, Primary Material Application Wood, Materials Cut Aluminum, Fiberglass, Plastic, Steel, Tin, Wood, Arbor Design Built-In Arbor, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 5/8 in, Impact Rated Not Impact Rated, Number of Hole Saws 6, Saw Size Range 1/2 in to 2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/2 in, Shank Size 5/16 in, Number of Pieces 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.