This item is Discontinued.

Greenlee HoleSawArbor, 1/2"-20, For:9/16"to1-3/16" 38522

This item is Discontinued.

Greenlee

HoleSawArbor, 1/2"-20, For:9/16"to1-3/16" (Discontinued)

Mfr # 38522
Zoro # G9784047
UPC # 783310385226
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38522
Zoro #
G9784047
UPC #
783310385226
Country of Origin
Korea, Republic of

Dimensions

Shank Size
5/16 in
Fits Hole Saw Dia.
9/16" to 1-3/16"
Thread Size
1/2"-20
Overall Length
6-13/64"
Pilot Drill Size
1/4" dia. x 3-1/4" L
Fits Hole Saw Dia. - Imperial
9/16 in to 1 3/16 in
Arbor Shank Size
5/16 in
Fits Hole Saw Dia. - Metric
14.3 to 30.2 mm
For Hole Saw Diameter - Maximum
1 3/16 in
For Hole Saw Diameter - Minimum
9/16 in
Pilot Bit Diameter
1/4 in
Pilot Bit Length
3 1/4 in
For Hole Saw Diameter - Imperial
9/16 in to 1-3/16 in
For Hole Saw Diameter - Metric
14.3 to 30.2 mm
Pilot Bit Shank Size
5/16 in
Wire Rope Length
6-13/64"

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
High Speed Steel
Replacement Pilot Drill No.
Mfr. No. 38526
Hole Saw Product Grouping
Hole Saw Accessories
Includes
Pilot Drill Bit
For Use With
Mfr. No. 901, 904
Arbor Type
Standard
Includes Pilot Bit
Pilot Bit Included
Arbor Shank Style
Hex
Pilot Bit Shank Style
Hex
Product Type
Hole Saw Arbor
Pilot Bit Shank Shape
Hex

Description

Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 5/16 in, Fits Hole Saw Dia. - Imperial 9/16 in to 1 3/16 in, Fits Hole Saw Dia. - Metric 14.3 to 30.2 mm, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.