Hook Nose Tip, For 1ED74, 1ED75, 1FAH7
Mfr # 10497
Zoro # G0533933
product price: $13.59
/eaKey Features
Features
3 in (0.9 mm) Glo Stix Section
Includes
Bullet Nose and Single Hook Tips
For Use With
1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks
Material
Fiberglass
Compatible with Product Type
Wire Fishing Sticks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10497
Zoro #
G0533933
UPC #
783310104971
Country of Origin
United States
Dimensions
Tool Length
12 ft
Details
Item
Fish Stick Hook Nose Tip
Features
3 in (0.9 mm) Glo Stix Section
Includes
Bullet Nose and Single Hook Tips
For Use With
1ED74, 1ED75 And 1FAH7 Wire Fishing Sticks
Material
Fiberglass
Compatible with Product Type
Wire Fishing Sticks
Maximum Pull
200 lb
Product Type
Single Hook Tip
End Style
Single Hook
Compatible with Brand
Fish Stix
Compatible Grainger Part Number
1ED74, 1ED75, 1FAH7
Description
Fish Stick Hook Nose Tip, Product Type Single Hook Tip, End Style Single Hook, Material Fiberglass, Tool Length 12 ft, Maximum Pull 200 lb, Compatible with Brand Fish Stix, Compatible with Grainger Part Number 1ED74, 1ED75, 1FAH7, Compatible with Product Type Wire Fishing Sticks, Features 3 in (0.9 mm) Glo Stix Section, Includes Bullet Nose and Single Hook Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.