Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Crimp Tool, 15 Ton

  • Mfr # RK1550

  • Zoro # G5586953


product price: $2,619.99
/ea
Free Shipping & Returns

Key Features

Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Crimping Force - Crimper
15 ton
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Length - Remote Head
15 in
Capacity Aluminum Lug - Crimper
8 AWG to 1000 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1550
Zoro #
G5586953
UPC #
783310053538
Country of Origin
United States

Dimensions

Length - Remote Head
15 in
Height - Remote Head
5 3/8 in
Width - Remote Head
3 in
Tool Height
5 3/8 in
Tool Length
15 in
Tool Width
3 in

Details

Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Remote Powered Crimping Head
Max. Crimping Force - Crimper
15 ton
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Capacity Aluminum Lug - Crimper
8 AWG to 1000 kcmil
Crimping Die Series
Kearney Series PH4, PH14
Capacity Copper Lug - Crimper
8 AWG to 1500 kcmil
Ram Type - Crimping Head
Single Acting
Includes
Carrying Case
Head Style - Crimper
C-Head
Standards
cULus Listed
Compatible Die Type
PH14, PH4
Maximum Copper Lug Crimping Capacity
1,500 kcmil
Compatible with Brand
Greenlee
Minimum Copper Lug Crimping Capacity
8 AWG
Maximum Aluminum Lug Crimping Capacity
1,000 kcmil
Maximum Crimping Force
15 ton
Ram Type
Single Acting
Minimum Operating Pressure
10,000 psi
Minimum Aluminum Lug Crimping Capacity
8 AWG
Tool Weight
14 lb
Pressure Port
3/8 in Male Screw-Type Coupler
Maximum Operating Pressure
10,000 psi
Head Style
C-Head
Product Type
Remote Hydraulic Crimping Tool

Description

Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 1,500 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 1,000 kcmil, Maximum Crimping Force 15 ton, Compatible Die Type PH14, PH4, Head Style C-Head, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.