Zoro Homepage

Hydraulic Crimp Tool, 60 Ton

  • Mfr # RK6040

  • Zoro # G5491735


product price: $4,244.99
/ea
Free Shipping & Returns

Key Features

Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Crimping Force - Crimper
60 ton
Width (In.)
6
Max. Pressure (PSI)
10,000
Capacity Copper Lug - Crimper
300 to 2000 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK6040
Zoro #
G5491735
UPC #
783310106043
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
6
Height (In.)
17
Width - Remote Head
6 in
Length - Remote Head
17 in
Tool Width
6 in
Tool Length
17 in
Tool Height
17 in

Details

Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Remote Powered Crimping Head
Max. Crimping Force - Crimper
60 ton
Max. Pressure (PSI)
10,000
Capacity Copper Lug - Crimper
300 to 2000 kcmil
Head Style - Crimper
Latching
Application
Crimping
Includes
Carrying Case
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Capacity Aluminum Lug - Crimper
250 to 2000 kcmil
Ram Type - Crimping Head
Single Acting
Crimping Die Series
Burndy Series L, Alcoa Series 6000
For Use With
Burndy L Dies and Alcoa 6000 Series Crimping Dies
Features
Head Rotates 90 Degrees
Maximum Crimping Force
60 ton
Minimum Aluminum Lug Crimping Capacity
250 kcmil
Compatible Die Type
L-Die
Product Type
Remote Hydraulic Crimping Tool
Compatible with Series
6000, L
Maximum Aluminum Lug Crimping Capacity
2,000 kcmil
Compatible with Brand
Alcoa, Burndy
Ram Type
Single Acting
Head Style
Latching
Pressure Port
3/8 in Male Screw-Type Coupler
Minimum Operating Pressure
10,000 psi
Minimum Copper Lug Crimping Capacity
300 kcmil
Tool Weight
45 lb
Maximum Operating Pressure
10,000 psi
Maximum Copper Lug Crimping Capacity
2,000 kcmil

Description

Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 300 kcmil, Maximum Copper Lug Crimping Capacity 2,000 kcmil, Minimum Aluminum Lug Crimping Capacity 250 kcmil, Maximum Aluminum Lug Crimping Capacity 2,000 kcmil, Maximum Crimping Force 60 ton, Compatible Die Type L-Die, Head Style Latching, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.