Zoro Homepage

Hydraulic Crimp Tool.6.2 Ton

  • Mfr # RK06AT

  • Zoro # G5492173


product price: $2,189.99
/ea
Free Shipping & Returns

Key Features

Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Crimping Force - Crimper
6 ton
Application
Crimping
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Length (In.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK06AT
Zoro #
G5492173
UPC #
783310060666
Country of Origin
Germany

Dimensions

Length (In.)
10
Width - Remote Head
5 in
Height - Remote Head
2 5/8 in
Height (In.)
2-5/8
Width (In.)
5
Length - Remote Head
10 in
Tool Length
10 in
Tool Height
2 5/8 in
Tool Width
5 in

Details

Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Remote Powered Crimping Head
Max. Crimping Force - Crimper
6 ton
Application
Crimping
Max. Hydraulic Pressure - Crimping Head
10,000 psi
Crimping Die Series
Dies Not Required
Capacity
500 kcmil
Ram Type - Crimping Head
Single Acting
Includes
Carrying Case, Test Gauge, Test Slugs
Head Style - Crimper
Open
Type
Die Less
For Use With
External Hydraulic Pump Capable of 10,000 psi (700 bar)
Capacity Copper Lug - Crimper
4 AWG to 500 kcmil
Max. Pressure (PSI)
10,000
Standards
cULus Listed
Minimum Operating Pressure
10,000 psi
Maximum Aluminum Lug Crimping Capacity
400 kcmil
Minimum Copper Lug Crimping Capacity
4 AWG
Maximum Copper Lug Crimping Capacity
500 kcmil
Maximum Crimping Force
6 ton
Minimum Aluminum Lug Crimping Capacity
6 AWG
Head Style
Open
Compatible Die Type
Quad Point
Maximum Operating Pressure
10,000 psi
Product Type
Remote Hydraulic Crimping Tool
Ram Type
Single Acting
Pressure Port
3/8 in Male Screw-Type Coupler
Compatible with Brand
Greenlee
Tool Weight
6 lb

Description

Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 4 AWG, Maximum Copper Lug Crimping Capacity 500 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Maximum Aluminum Lug Crimping Capacity 400 kcmil, Maximum Crimping Force 6 ton, Compatible Die Type Quad Point, Head Style Open, Minimum Operating Pressure 10,000 psi, Maximum Operating Pressure 10,000 psi, Minimum Operating Flow Rate Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.