Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Impact Wrench

  • Mfr # HW1

  • Zoro # G5811827


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Chuck Size (In.)
7/16 in
Min. Torque
500 ft-lb at 8 gpm
Max. Torque
500 ft-lb at 8 gpm
Recommended Hydraulic Flow
5-8 gpm
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW1
Zoro #
G5811827
UPC #
783310003731
Country of Origin
United States

Dimensions

Chuck Size (In.)
7/16 in
Width
4 1/2 in
Height
11 in
Length
8 1/4 in
Tool Width
4 3/16 in
Tool Height
11 in
Drive Size
1/2 in Square
Tool Length
8 3/16 in

Details

Item
Hydraulic Impact Wrench
Min. Torque
500 ft-lb at 8 gpm
Max. Torque
500 ft-lb at 8 gpm
Recommended Hydraulic Flow
5-8 gpm
Max. Flow GPM
12
Weight
6.5 lb
Includes
Heavy Duty Adapter, 7/16 in Hex Quick-Change Chuck
Hydraulic System Type
Closed Center and Open Center
Pressure Port
9/16 in - 18 SAE O-Ring
Max. Pressure (PSI)
2,000 psi
Return Port
3/4 in - 16 SAE O-Ring
Min. Flow (GPM)
4
Standards
SAE Standard J1273
Relief Valve Pressure Setting
2,000 psi
Product Type
Impact Wrench
Minimum Operating Pressure
1,000 psi
Maximum Back Pressure
200 psi
Recommended Filtration
10 micron
Fastening Torque
500 ft-lb
Retainer Type
Hex Quick Change
Actuation
Trigger
Tool Weight
6.5 lb
Maximum Operating Pressure
2,500 psi
Maximum Torque
4,000 ft-lb
Impact Rated
Yes
Maximum Flow Rate
12 gpm
Minimum Flow Rate
4 gpm
Handle Material
Polymer

Description

Hydraulic Impact Wrench, Product Type Impact Wrench, Drive Size 1/2 in Square, Fastening Torque 500 ft-lb, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE O-Ring, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,500 psi, Minimum Flow Rate 4 gpm, Maximum Flow Rate 12 gpm, Includes Heavy Duty Adapter, 7/16 in Hex Quick-Change Chuck, Actuation Trigger, Handle Material Polymer, Hydraulic System Type Closed Center and Open Center, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.