Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pump, 2-Stage Hydraulic Motor, 10,000 psi Max Pressure

  • Mfr # EHP700L11

  • Zoro # G5238064


product price: $6,325.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity (Cu.-In.)
0.76 cu in
Reservoir Capacity (Gal.)
0.2 gal
Oil Displacement @ 10,000 PSI
46.50 cu in/min
Maximum Pressure
10,000 psi
Motor Type
2-Stage Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHP700L11
Zoro #
G5238064
UPC #
783310007357
Country of Origin
Germany

Dimensions

Control Pendant Size (Ft.)
6 ft
Overall Width
6.5 in
Overall Height
11.5 in
Overall Length
14 in
Control Pendant Size
6 ft
Remote Control Cord Length
6 ft

Details

Item
Hydraulic Pump
Reservoir Capacity (Cu.-In.)
0.76 cu in
Reservoir Capacity (Gal.)
0.2 gal
Oil Displacement @ 10,000 PSI
46.50 cu in/min
Maximum Pressure
10,000 psi
Motor Type
2-Stage Hydraulic
Includes
Batteries, Charger
Application
High Pressure Crimping, Cutting
Reservoir Material
Fiberglass Reinforced Polyamide
Voltage
18.0
Charger Input Voltage
120V AC
Fluid Port NPT (In.)
3/8
Phase
Single
Control Valve Type
2-Way
Nameplate Voltage
18V DC
Displacement @ 5000 psi
18 L/sec
Displacement @ 10,000 PSI
18 L/sec
Duty Cycle
Continuous
Cylinder Compatibility
Single Acting
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
0.2 gal

Description

Hydraulic Pump, Horsepower - Maximum Not Applicable, Nameplate Voltage 18V DC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 18 L/sec, Displacement @ 10,000 PSI 18 L/sec, Control Valve Type 2-Way, Reservoir Capacity 0.2 gal, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 11.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Control Pendant Size 6 ft, Includes Batteries, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.