Zoro Homepage

Hydraulic Pump, High Force, 0.75 hp, Single Phase Motor, 10,000 Max Pressure

  • Mfr # 990

  • Zoro # G4048642


product price: $3,945.99
/ea
Free Shipping & Returns

Key Features

Type
High Force
Reservoir Capacity (Cu.-In.)
183 cu in
Reservoir Capacity (Gal.)
0.8 gal
Oil Displacement @ 10,000 PSI
19 cu in/min
Oil Displacement @ 0-200 PSI
159 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G4048642
UPC #
783310899129
Country of Origin
Taiwan, Province of China

Dimensions

Control Pendant Size (Ft.)
15 ft
Overall Height
13.8 in
Control Pendant Size
15 ft

Description

Hydraulic Pump, Horsepower - Maximum 3/4 hp, Nameplate Voltage 120V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 19 cu in/min, Displacement @ 10,000 PSI 19 cu in/min, Control Valve Type 2-Way, Reservoir Capacity 0.8 gal, Reservoir Material Aluminum, Overall Height 13.8 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Control Pendant Size 15 ft, Control Pendant Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.