Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quad-Point Crimping Tool, Flip

  • Mfr # HK06FT

  • Zoro # G0901470


product price: $4,064.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 AWG to 750 kcmil (MCM) Copper Color-Coded Connectors, 6 AWG to 750 kcmil (MCM) Aluminum Color-Coded Connectors
Overall Length
21-1/16"
Features
Two-Speed Pump Advances the Ram Quickly to Start the Crimp, Reducing Crimp Completion Time; Compact, 360 Degrees Rotating Head; Includes : Carrying Case, Test Gauge And Test Slugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK06FT
Zoro #
G0901470
UPC #
783310061960
Country of Origin
Germany

Dimensions

Overall Length
21-1/16"

Details

Item
Hydraulic Quad-Point Crimping Tool, Flip
Capacity
4 AWG to 750 kcmil (MCM) Copper Color-Coded Connectors, 6 AWG to 750 kcmil (MCM) Aluminum Color-Coded Connectors
Features
Two-Speed Pump Advances the Ram Quickly to Start the Crimp, Reducing Crimp Completion Time; Compact, 360 Degrees Rotating Head; Includes : Carrying Case, Test Gauge And Test Slugs

Description

Hydraulic Quad-Point Crimping Tool, Flip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.