HydraulicConduitBender, 90 , 0
- Mfr # 881GXD
- Zoro # G025066064
product price:Â
$
21,934.99
/ea
Key Features
Tool Weight
751 lb
Tool Series
881
Wheel Material
Aluminum, Steel
Features
Engineered Lightweight Profile, Extended Yoke and Spring Pins
Number of Shoes
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881GXD
- Zoro #
- G025066064
- UPC #
- 0783310066491
- Country of Origin
- United States
- Item
- Hydraulic Conduit Bender
- Tool Weight
- 751 lb
- Tool Series
- 881
- Wheel Material
- Aluminum, Steel
- Features
- Engineered Lightweight Profile, Extended Yoke and Spring Pins
- Number of Shoes
- 0
- Compatible Product Type
- EMT Conduit, IMC Conduit, Rigid Conduit
- Includes
- 2 1/2 in Shoe Group, 3 in Shoe Group, 4 in Shoe Group
- Makes Offset Bends
- No
- Bend Angle - Maximum
- 90 Degrees
- Bend Angle - Minimum
- 0 Degrees
Dimensions
- Maximum Bend Radius
- 4 in
Description
HydraulicConduitBender,90 ,0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.