Shop GREENLEE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HydraulicConduitBender, 90 , 0
- Mfr # 881GXDE980
- Zoro # G325066139
product price:Â
$
27,836.99
/ea
Key Features
Tool Series
881
Compatible with Manufacturer Model Number
881GXD
Wheel Material
Aluminum, Steel
Features
Extended Yoke and Spring Pins
Bend Angle - Minimum
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881GXDE980
- Zoro #
- G325066139
- UPC #
- 0783310066422
- Country of Origin
- United States
- Item
- Hydraulic Conduit Bender
- Tool Series
- 881
- Compatible with Manufacturer Model Number
- 881GXD
- Wheel Material
- Aluminum, Steel
- Features
- Extended Yoke and Spring Pins
- Bend Angle - Minimum
- 0 Degrees
- Number of Shoes
- 0
- Includes
- 2 1/2 in Shoe Group, 3 in Shoe Group, 4 in Shoe Group
- Tool Weight
- 751 lb
- Bend Angle - Maximum
- 90 Degrees
- Makes Offset Bends
- No
- Compatible Manufacturer Part Number
- 881GXD
Description
HydraulicConduitBender,90 ,0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.