Shop GREENLEE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HydraulicConduitBender, 90 , 0
- Mfr # 881GXE980
- Zoro # G425066411
product price:Â
$
34,936.99
/ea
Key Features
Bend Angle - Minimum
0 Degrees
Makes Offset Bends
No
Compatible Product Type
EMT Conduit, IMC Conduit, Rigid Conduit
Tool Weight
974 lb
Compatible with Manufacturer Model Number
980
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881GXE980
- Zoro #
- G425066411
- UPC #
- 0783310066439
- Country of Origin
- United States
- Item
- Hydraulic Conduit Bender
- Bend Angle - Minimum
- 0 Degrees
- Makes Offset Bends
- No
- Compatible Product Type
- EMT Conduit, IMC Conduit, Rigid Conduit
- Tool Weight
- 974 lb
- Compatible with Manufacturer Model Number
- 980
- Includes
- 2 1/2 in Shoe Group, 3 in Shoe Group, 3 1/2 in Shoe Group, 4 in Shoe Group
- Number of Shoes
- 0
- Wheel Material
- Aluminum, Steel
- Bend Angle - Maximum
- 90 Degrees
- Tool Series
- 881
- Features
- Engineered Lightweight Profile, Extended Yoke and Spring Pins
- Compatible Manufacturer Part Number
- 980
Description
HydraulicConduitBender,90 ,0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.