Zoro Homepage

Insulated Slotted Screwdriver 1/4 in Round

  • Mfr # 0153-11-INS

  • Zoro # G4181624


product price: $24.49
/ea

Key Features

Shank Length
4 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-11-INS
Zoro #
G4181624
UPC #
783310134435
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4 5/16 in
For Fastener Size
1/4 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Tether Capable
Tether Capable
Screwdriver Tip Style
Keystone Slotted
Features
1000V Rated
Tip Style Group
Slotted
Insulated
Yes
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Standards
ASTM, IEC
Shank Shape
Round
Shank Material
Alloy Steel
Material
Steel
Handle Color
Black
Tether Style
Tether Capable
Corrosion Resistant
No
Non-Sparking
No
Tip Finish
Black Oxide
Measurement Type
SAE
Non-Magnetic
No
Grip Style
Cushion
Magnetized Tip
No
Tether Ready
No
Replaceable Shank
No
Slotted Screwdriver Tip Shape
Cabinet
Shank Finish
Black Phosphate
Shank Coating
Insulated
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank

Description

Insulated Slotted Screwdriver, Tip Size 1/4 in, Slotted, Cushion, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.