Zoro Homepage

Insulated Slotted Screwdriver 5/16 in Round

  • Mfr # 0153-15-INS

  • Zoro # G4179296


product price: $40.79
/ea

Key Features

Shank Length
6 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Features
1000V Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-15-INS
Zoro #
G4179296
UPC #
783310134473
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
10 3/4 in
For Fastener Size
5/16 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Features
1000V Rated
ESD Safe
No
Insulated
Yes
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Nonsparking
No
Shank Shape
Round
Screwdriver Tip Style
Keystone Slotted
Standards
ASTM, IEC
Tip Style Group
Slotted
Material
Steel
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Corrosion Resistant
No
Replaceable Shank
No
Tip Finish
Black Oxide
Slotted Screwdriver Tip Shape
Keystone
Grip Style
Ergonomic
Shank Finish
Insulated
Shank Coating
Insulated
Non-Magnetic
No
Magnetized Tip
No
Corrosion-Resistance
Not Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Replaceable Shank Capable
Replaceable Shank
Tether Status
Not Tether Capable

Description

Insulated Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.