Zoro Homepage

Insulated Tool Set, 7 pc.

  • Mfr # 0159-01-INS

  • Zoro # G4213325


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
7
Pliers Included
Diagonal Cutting Pliers, (1) Long-Nose Pliers, Tongue and Groove Plier
Number of Screwdrivers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0159-01-INS
Zoro #
G4213325
UPC #
783310106272
Country of Origin
Taiwan, Province of China

Dimensions

Tool Storage Height
7 1/5 in
Tool Storage Width
13 3/10 in
Drive Size1
Sockets Not Included
Tool Storage Depth
3 9/10 in

Details

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
7
Pliers Included
Diagonal Cutting Pliers, (1) Long-Nose Pliers, Tongue and Groove Plier
Item
Insulated Tool Kit
Number of Screwdrivers
3
Tool Storage Type Included
Roll
Tool Storage Included
Yes
Standards
ASTM F1505, CSA-Z462, IEC 60900, NFPA 70E, OSHA 1910.331-335
Max. Use Voltage
1000VAC
Tool Families Included
Drivers and Bits, Pliers
Nonsparking
No
Number of Pliers
4
Tool Kit Product Grouping
Insulated Tool Kits
Screwdrivers Included
Cabinet Tip 3/16 in x 4 in, 1/4 in x 4 in, Phillips #2 x 4 in
Wrenches Included
None
Measuring and Testing Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Electrical and Telecom Tools
0
Non-Sparking
No
Tool Storage Type
Tool Roll
Number of Cutting Tools
0
Putty Knives and Scrapers Included
None
Number of Sockets, Drive Tools, and Accessories
0
Insulated
Insulated
Sockets, Drive Tools, and Accessories Included
None
Number of Plumbing Tools
0
Cutting Tools Included
None
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Plumbing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Inspection and Retrieving Tools Included
None
Number of Putty Knives and Scrapers
0
Number of Wrenches
0
Abrasives and Finishing Tools Included
None

Description

When you need to work on high-voltage cables, the Greenlee 0159-01-INS Insulated Tool Set is the perfect choice. It comes with a range of insulated tools that can help you complete your project in a safe and efficient manner. This insulated tool set includes 3 screwdrivers and 4 pliers, making it versatile enough for various projects. The cabinet tip screwdriver has 4" and 2" blades. The Phillips #2 screwdriver has a 4" blade, while the 1/4" blade measures 4". Each plier features jaws that are designed to tackle various tasks such as gripping and turning wire or cable. They also have cutting edges that provide excellent cutting performance when needed. When you need a reliable set of tools for your next project, make sure to use the Greenlee 0159-01-INS Insulated Tool Set for maximum efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.