Shop GREENLEE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jobsite Cabinet, Grn, 56 in H, 60 in W
- Mfr # 5660L
- Zoro # G325066412
product price:Â
$
2,914.99
/ea
Key Features
Locking System
Padlock
Color
Green
Body Gauge
16 ga
Overall Height
56 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5660L
- Zoro #
- G325066412
- UPC #
- 0783310386599
- Country of Origin
- United States
- Item
- Jobsite Cabinet
- Locking System
- Padlock
- Color
- Green
- Body Gauge
- 16 ga
- Material
- Steel
- Lid Style
- Front Opening
- Jobsite Storage Type
- Jobsite Cabinet
- Includes Padlock
- Padlock Not Included
- Includes Casters
- Casters Not Included
- Features
- Finger Groove Handles, Flush-Mounted Doors, Front Door Storage, Non-Removable Hinge Pins, Recessed Handles, Recessed Lock Protector, Reinforced Shelves, Support Skids for Caster Installation, Weather-Resistant
- Handle Type
- Recessed
- Number of Doors
- 2
- Includes
- Front-Door Storage
- Traction Material
- Steel
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
Description
Jobsite Cabinet, Body Gauge 16 ga, Color Green, Features Finger Groove Handles, Flush-Mounted Doors, Front Door Storage, Non-Removable Hinge Pins, Recessed Handles, Recessed Lock Protector, Reinforced Shelves, Support Skids for Caster Installation, Weather-Resistant, Handle Type Recessed, Includes Front-Door Storage, Includes Casters Casters Not Included, Jobsite Storage Type Jobsite Cabinet, Lid Style Front Opening, Locking System Padlock, Material Steel, Number of Doors 2, Overall Depth 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.