Shop GREENLEE
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jobsite Cabinet Utility Storage Cabinet, 56 in H, 60 in W, 24 in D, Recessed, Padlockable, Green
- Mfr # 5660LH
- Zoro # G5213708
product price:Â
$
3,068.99
/ea
Key Features
Cabinet Style
Jobsite Cabinet
Duty Rating
Industrial
Lock Type
Padlockable
Overall Height
56 in
Overall Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5660LH
- Zoro #
- G5213708
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Cabinet Style
- Jobsite Cabinet
- Duty Rating
- Industrial
- Lock Type
- Padlockable
- Item
- Utility Storage Cabinet
- Cabinet Material
- Steel
- Material
- Steel
- Color
- Green
- Number of Doors
- 2
- Handle Type
- Recessed
- Features
- Continuous, Non-Removable Hinge Pins to Prevent Theft, Flush-Mounted Doors with Finger-Groove Door Handles, Open Storage Closet for Tall Items, Weather-Resistant
- Body Gauge
- 16 ga
- Jobsite Storage Type
- Jobsite Cabinet
- Door Handle Type
- Recessed
- Locking System
- Padlock
- Shell Material
- Steel
- Wire Color
- Green
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
- Panel Material Thickness
- 16 ga
- Fits Chest Size
- Continuous, Non-Removable Hinge Pins to Prevent Theft, Flush-Mounted Doors with Finger-Groove Door Handles, Open Storage Closet for Tall Items, Weather-Resistant
Description
Jobsite Cabinet, Body Gauge 16 ga, Color Green, Features Continuous, Non-Removable Hinge Pins to Prevent Theft, Flush-Mounted Doors with Finger-Groove Door Handles, Open Storage Closet for Tall Items, Weather-Resistant, Handle Type Recessed, Jobsite Storage Type Jobsite Cabinet, Locking System Padlock, Material Steel, Number of Doors 2, Overall Depth 24 in, Overall Height 56 in, Overall Width 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.