Shop GREENLEE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
JobsiteFieldOffice, Grn, 70-1/2"H, 30-1/2"W
- Mfr # 7060-CFO
- Zoro # G125066384
product price:Â
$
5,238.99
/ea
Key Features
Includes Padlock
Padlock Not Included
Locking System
Padlock
Body Gauge
16 ga
Features
6 in Non-Marking Casters, Cable Pass-Through Holes, Drill-Resistant Lock Position, Fits 36 in Doorways, Lockable Gas Spring, Single-Lock Security, TV Monitor Workspace, Two-Level Slanted Work Surface, Weather-Resistant Stripping
Overall Width
30 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7060-CFO
- Zoro #
- G125066384
- UPC #
- 0783310039648
- Country of Origin
- United States
- Item
- Jobsite Field Office
- Includes Padlock
- Padlock Not Included
- Locking System
- Padlock
- Body Gauge
- 16 ga
- Features
- 6 in Non-Marking Casters, Cable Pass-Through Holes, Drill-Resistant Lock Position, Fits 36 in Doorways, Lockable Gas Spring, Single-Lock Security, TV Monitor Workspace, Two-Level Slanted Work Surface, Weather-Resistant Stripping
- Includes Casters
- Casters Included
- Includes
- Casters
- Jobsite Storage Type
- Jobsite Field Office
- Lid Style
- Front Opening
- Includes Gas Springs
- Gas Springs Included
- Material
- Steel
- Color
- Green
- Traction Material
- Steel
Dimensions
- Overall Width
- 30 1/2 in
- Overall Height
- 70 1/2 in
- Overall Depth
- 60 in
Description
Jobsite Field Office, Body Gauge 16 ga, Color Green, Features 6 in Non-Marking Casters, Cable Pass-Through Holes, Drill-Resistant Lock Position, Fits 36 in Doorways, Lockable Gas Spring, Single-Lock Security, TV Monitor Workspace, Two-Level Slanted Work Surface, Weather-Resistant Stripping, Includes Casters, Includes Casters Casters Included, Jobsite Storage Type Jobsite Field Office, Lid Style Front Opening, Locking System Padlock, Material Steel, Overall Depth 60 in, Overall Height 70 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.